This product requires certification to purchase.

1 x 3/4 in. Threaded 125# Cast Iron Reducer

1 x 3/4 in. Threaded 125# Cast Iron Reducer

  • Fast #
  • Part #IBCIRGF
  • Item #1704771
  • Manufacturer Part #0800007759
3.4 out of 5 Customer Rating

1 x 3/4 in. Threaded 125# Cast Iron Reducer

  • Fast #
  • Part #IBCIRGF
  • Item #1704771
  • Manufacturer Part #0800007759
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Rating: 125#
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.1 Class 125
Application:
Fire Protection
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Reducer
Length:
1-7/10 in
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#
UPC:
690291944031