This product requires certification to purchase.

1 x 3/4 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

1 x 3/4 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B80BXPCSNGF
  • Item #1914261
  • Manufacturer Part #B80BXPCSNGF
3.1 out of 5 Customer Rating

1 x 3/4 in. XH CS BxP Conc Swage Beveled x Plain Black Carbon Steel Nipple

  • Fast #
  • Part #B80BXPCSNGF
  • Item #1914261
  • Manufacturer Part #B80BXPCSNGF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Beveled
End Connection 2
Plain End
End Connections
Beveled x Plain End
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
3-1/2 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B16.25
ASTM
ASTM A234
MSS
MSS SP-95
Origin
Domestic