This product requires certification to purchase.

1 x 3/4 x 3/8 in. Copper Tee

1 x 3/4 x 3/8 in. Copper Tee

  • Fast #
  • Part #CTGFC
  • Item #259513
  • Manufacturer Part #10032844
4.4 out of 5 Customer Rating

1 x 3/4 x 3/8 in. Copper Tee

  • Fast #
  • Part #CTGFC
  • Item #259513
  • Manufacturer Part #10032844
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/8 in
Fitting Sizes
1 in x 3/4 in x 3/8 in
Pressure - Maximum
315 psi
Weight
0.269 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ANSI
ANSI B16.22
ASME
ASME B16.22
ASTM
ASTM B-280, ASTM B-88
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
683264328440