This product requires certification to purchase.

1 x 3/8 in. MNPT x FNPT Black Steel HEX Bushing

1 x 3/8 in. MNPT x FNPT Black Steel HEX Bushing

  • Fast #
  • Part #BSHBGC
  • Item #837777
  • Manufacturer Part #W250-06-003-01
3.8 out of 5 Customer Rating

1 x 3/8 in. MNPT x FNPT Black Steel HEX Bushing

  • Fast #
  • Part #BSHBGC
  • Item #837777
  • Manufacturer Part #W250-06-003-01
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TX

All Sizes


Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1
Fitting Size 2:
3/8
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Reducing
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
150#
UPC:
753288002128