This product requires certification to purchase.

1 x 3/8 in. Threaded 3000# Global Stainless Steel Reducing Bushing

1 x 3/8 in. Threaded 3000# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6L3TBGC
  • Item #874367
  • Manufacturer Part #IS6L3TBGC
5 out of 5 Customer Rating

1 x 3/8 in. Threaded 3000# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6L3TBGC
  • Item #874367
  • Manufacturer Part #IS6L3TBGC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 6000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1
Fitting Size 2:
3/8
Fitting Sizes:
1 in x 3/8 in
Fitting Type:
Bushing, Reducing
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov