This product requires certification to purchase.

1 X 3 CP Brass Nipple

1 X 3 CP Brass Nipple

  • Fast #
  • Part #CHNGM
  • Item #3906
  • Manufacturer Part #3016-300
3.1 out of 5 Customer Rating

1 X 3 CP Brass Nipple

  • Fast #
  • Part #CHNGM
  • Item #3906
  • Manufacturer Part #3016-300
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
  • Bolt down option
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CHNGM
UPC
671404017781