This product requires certification to purchase.

1 x 3 in. MNPT Schedule 80 304L Stainless Steel Seamless Nipple

You last purchased this on
 

1 x 3 in. MNPT Schedule 80 304L Stainless Steel Seamless Nipple

  • Fast #
  • Part #DS84LSNPBEGME
  • Item #4284394
4.1 out of 5 Customer Rating
You last purchased this on
 

1 x 3 in. MNPT Schedule 80 304L Stainless Steel Seamless Nipple

  • Fast #
  • Part #DS84LSNPBEGME
  • Item #4284394
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple, Straight
Length:
3 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
80