1 x 3 in. MNPT x Plain End Schedule 40 Domestic 304 Stainless Steel Nipple
1 x 3 in. MNPT x Plain End Schedule 40 Domestic 304 Stainless Steel Nipple
Frequently Purchased Together
Product Details
Product Details
- Threaded on one end
- Plain end of nipple has 3:1 taper
Specifications
- ASTM:
- ASTM A-733
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- Plain End
- End Connections:
- MNPT x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No