This product requires certification to purchase.

1 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

1 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NGM
  • Item #79138
  • Manufacturer Part #6016-300
4.9 out of 5 Customer Rating

1 x 3 in. S40 316L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS46NGM
  • Item #79138
  • Manufacturer Part #6016-300
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary by location
  • Type 316L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304L
  • Completely traceable, impeccably clean and consistent threads offer trouble-free connections
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Welded
Length:
3 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
671404037420