1 x 3 in. S80 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End
1 x 3 in. S80 304 Stainless Steel Welded 3:1 Tapered Nipple Threaded x Plain End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Threaded on one end
- Plain end of nipple has 3:1 taper
Specifications
- ASTM:
- ASTM A312, ASTM A733
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Welded, Tapered
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 80