This product requires certification to purchase.

1 x 3 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel

1 x 3 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BSNGM
  • Item #54563
  • Manufacturer Part #A810-06-030-01
5 out of 5 Customer Rating

1 x 3 in. Sch. 40 A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BSNGM
  • Item #54563
  • Manufacturer Part #A810-06-030-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3 in
Wall Thickness
0.133 in
Characteristics & Features
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2000
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
782172151154