This product requires certification to purchase.

1 x 35-3/4 in. Threaded Straight Schedule 40 PVC Nipple

1 x 35-3/4 in. Threaded Straight Schedule 40 PVC Nipple

  • Fast #
  • Part #P40NTOEG3575
  • Item #4107302
  • Manufacturer Part #W0103575T
5 out of 5 Customer Rating

1 x 35-3/4 in. Threaded Straight Schedule 40 PVC Nipple

  • Fast #
  • Part #P40NTOEG3575
  • Item #4107302
  • Manufacturer Part #W0103575T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
Length:
35-3/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40