1 x 3/8 in. HEX 300# Galvanized Malleable Iron Bushing
1 x 3/8 in. HEX 300# Galvanized Malleable Iron Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Domestic
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1 in x 3/8 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- Type:
- WNBGC
- UPC:
- 690291347726