This product requires certification to purchase.

1 x 4 in. S40 316 Stainless Steel Welded Nipple Grooved x Threaded

1 x 4 in. S40 316 Stainless Steel Welded Nipple Grooved x Threaded

  • Fast #
  • Part #IS46NGTGP
  • Item #10399533
  • Manufacturer Part #IS46NGTGP
3.8 out of 5 Customer Rating
Brand image

1 x 4 in. S40 316 Stainless Steel Welded Nipple Grooved x Threaded

  • Fast #
  • Part #IS46NGTGP
  • Item #10399533
  • Manufacturer Part #IS46NGTGP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
End Connection 1:
Grooved
End Connection 2:
MPT
End Connections:
Grooved x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Welded
Length:
4 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Schedule Class:
40