This product requires certification to purchase.

1 x 4 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

1 x 4 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNGP
  • Item #839745
  • Manufacturer Part #15131008
3.5 out of 5 Customer Rating

1 x 4 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel

  • Fast #
  • Part #B160SNGP
  • Item #839745
  • Manufacturer Part #15131008
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 1650
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Seamless
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No
UPC:
782172157354
Wall Thickness:
0.25 in