1 x 4 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel
1 x 4 in. XH A106B TOE Nipple Threaded One End (PxT) Black Seamless Carbon Steel
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A106 Grade B
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Seamless
- Length:
- 4
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80