This product requires certification to purchase.

1 x 410 ft. Plastic Pipe

1 x 410 ft. Plastic Pipe

  • Fast #
  • Part #CLP4701101000410
  • Item #7505806
  • Manufacturer Part #LP4701101000410
4.8 out of 5 Customer Rating

1 x 410 ft. Plastic Pipe

  • Fast #
  • Part #CLP4701101000410
  • Item #7505806
  • Manufacturer Part #LP4701101000410
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Plain End
End Connections:
Plain End
Length:
410 ft
Material:
Plastic
Material Type:
HDPE
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11