This product requires certification to purchase.

1 x 5/8 in. Copper Coupling (Clean & Bagged, 1-1/8 x 3/4 in. OD)

1 x 5/8 in. Copper Coupling (Clean & Bagged, 1-1/8 x 3/4 in. OD)

  • Fast #
  • Part #CBCRCGE
  • Item #440375
  • Manufacturer Part #9001520CB
5 out of 5 Customer Rating

1 x 5/8 in. Copper Coupling (Clean & Bagged, 1-1/8 x 3/4 in. OD)

  • Fast #
  • Part #CBCRCGE
  • Item #440375
  • Manufacturer Part #9001520CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 3150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.20
ASME:
ASME B16.22
ASTM:
ASTM B-584, ASTM B-75 Alloy C12200
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
5/8
Fitting Sizes:
1 in x 5/8 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923300867