This product requires certification to purchase.

1 x 5-1/2 in. MNPT Seamless Brass Nipple

1 x 5-1/2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNGT
  • Item #41274
  • Manufacturer Part #BN 1X51/2
3.9 out of 5 Customer Rating

1 x 5-1/2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNGT
  • Item #41274
  • Manufacturer Part #BN 1X51/2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Red Brass
NSF:
NSF 61
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
671404114435