This product requires certification to purchase.

1 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

1 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NGT
  • Item #79345
  • Manufacturer Part #4016-550
4.9 out of 5 Customer Rating

1 x 5-1/2 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #DS44NGT
  • Item #79345
  • Manufacturer Part #4016-550
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312, ASTM A733
Application:
Fire Protection
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Welded
Length:
5-1/2 in
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
671404027414