1 X 5 Black Cast Iron 125# Threaded Companion Flange
1 X 5 Black Cast Iron 125# Threaded Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1
- Fitting Size 2:
- 5
- Fitting Sizes:
- 1 in x 5 in
- Origin:
- Domestic
- Type:
- BCICFGS
- UPC:
- 690291021466