This product requires certification to purchase.

1 x 54 in. Threaded Global Black Carbon Steel Ready Cut Pipe

1 x 54 in. Threaded Global Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNG54
  • Item #7523743
  • Manufacturer Part #MN-NB0554
4.8 out of 5 Customer Rating

1 x 54 in. Threaded Global Black Carbon Steel Ready Cut Pipe

  • Fast #
  • Part #IBNG54
  • Item #7523743
  • Manufacturer Part #MN-NB0554
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
54 in
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1 in
UPC:
082647177543