1 x 6 in. NPT Schedule 40 Right and Left Black Nipple
1 x 6 in. NPT Schedule 40 Right and Left Black Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-733
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 6
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 40S
- UPC:
- 690291592379