This product requires certification to purchase.

1 x 6 in. Seamless Nipple

1 x 6 in. Seamless Nipple

  • Fast #
  • Part #BSN160GUE
  • Item #4280999
  • Manufacturer Part #BSN160GUE
5 out of 5 Customer Rating

1 x 6 in. Seamless Nipple

  • Fast #
  • Part #BSN160GUE
  • Item #4280999
  • Manufacturer Part #BSN160GUE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Seamless, Straight
Length:
6 in
Material:
Stainless Steel
Origin:
Domestic
Schedule Class:
160