1 x 9-1/2 in. Black B7 Stud With 2H Nuts
1 x 9-1/2 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-193 Grade B7
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Head Style:
- Hex Head
- Length:
- 9-1/2 in
- Material:
- Alloy Steel
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 1 in