This product requires certification to purchase.

1 x Close S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

1 x Close S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS84SNGCL
  • Item #3599055
  • Manufacturer Part #S8584NI010014
3.3 out of 5 Customer Rating

1 x Close S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #IS84SNGCL
  • Item #3599055
  • Manufacturer Part #S8584NI010014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A312, ASTM A733
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Seamless, Close
IAPMO Listed:
No
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
80
UL Listed:
No