1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White
1.28 gpf Extra Tall Height Elongated Two Piece Toilet Less Seat in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White with Right Hand Trip Lever
Part #A4188A105020
American Standard Elongated Extra Tall Toilet Bowl in White
Part #A3517T101020
Specifications
- CEC Compliant:
- Not for Sale in CA
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Type:
- Two Piece
- Type:
- AMS215TA105020
- UPC:
- 193406306972