This product requires certification to purchase.

1.5 - 2.5 Ton - Upflow/Downflow Uncased Coil - R-32 TXV - 16.5" W

Goodman®

1.5 - 2.5 Ton - Upflow/Downflow Uncased Coil - R-32 TXV - 16.5" W

  • Fast #
  • Part #GCAUTA3026B3
  • Item #11681496
  • Manufacturer Part #CAUTA3026B3
3.1 out of 5 Customer Rating
Brand image
Goodman®

1.5 - 2.5 Ton - Upflow/Downflow Uncased Coil - R-32 TXV - 16.5" W

  • Fast #
  • Part #GCAUTA3026B3
  • Item #11681496
  • Manufacturer Part #CAUTA3026B3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Casing:
Uncased
Coil Type:
A
Configuration:
Upflow, Downflow
Height:
28-1/2 in
Liquid Line (OD):
3/8 in
Refrigerant:
R-32
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Tonnage:
1.5 - 2.5 Ton
Width:
16-1/2 in