1.5 CAP PORTABLE PIPE VISE STEEL
1.5 CAP PORTABLE PIPE VISE STEEL
Product Details
Product Details
- All steel construction weighing in at 7lbs
- Heavy duty steel body offers a solid base when wrenching on awkwardly shaped parts
- Intended for use with wrenches up to 14" in length
Specifications
- Application:
- HVAC/R Systems
- Color Finish Name:
- Orange
- Height:
- 5-1/2
- Length:
- 11
- Material:
- Steel
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Pipe Capacity:
- 1-1/2 in
- Tool Type:
- Vise
- Type:
- SPV01
- UPC:
- 866337000331
- Weight:
- 7
- Width:
- 5