1.5 cf Water Softener System
1.5 cf Water Softener System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1.5 cu ft
- Connection Size:
- 1
- Flow Rate:
- 12 gpm
- NSF Certified:
- No
- Volts:
- 120V