This product requires certification to purchase.

1.5 hp Square Flange Pool Pump Motor

1.5 hp Square Flange Pool Pump Motor

  • Fast #
  • Part #SMGT602986
  • Item #9944920
  • Manufacturer Part #MGT-60-2986
4.4 out of 5 Customer Rating
Brand image

1.5 hp Square Flange Pool Pump Motor

  • Fast #
  • Part #SMGT602986
  • Item #9944920
  • Manufacturer Part #MGT-60-2986
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sealed ball bearings
  • 50 Deg C ambient
  • Stainless steel shaft
  • Switchless
  • UL 1081 design
  • Open drip-proof
  • Threaded shaft
  • Permanent split capacitor
  • Requires Certification

Specifications

Color Finish Name:
Black
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Rolled Steel
Proposition 65:
WARNING: This product contains a chemical known to the State of California to cause cancer.
UPC:
786674077097