1.5 x 2 in. 300# Forged Steel Grooveolet
1.5 x 2 in. 300# Forged Steel Grooveolet
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Welded outlet fittings are manufactured from highly weld able steel which conforms to the chemical and physical requirements of ASTM A-53, Grades A or B, Type E
- Ease of installation is assured when automatic welding equipment is used to install SPF welded outlets
- Threads are cut in accordance with the requirements of ANSI B1.20.1, national standard for tapered pipe threads
- SPF welded outlets threaded and grooved welding outlet fittings are UL/ULC listed and FM approved for use in the fire sprinkler systems installed in accordance with the requirements of NFPA 13
- They are rated for 300 PSI operation in fire sprinkler systems, and higher pressures in other non-critical piping systems
- SPF welded outlets are offered in a wide variety of header sizes
- SPF welded outlets are identified by a lot number that provides full traceability
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Grade B
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System, Schedule 40 Pipe
- Clean Bagged:
- No
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Grooveolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 1.5 in
- Pressure Class:
- 300#
- UL Listed:
- Yes
- UPC:
- 662428700513