This product requires certification to purchase.

1/2 x 11 in. Threaded Galvanized Steel Nipple

1/2 x 11 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GND11
  • Item #189852
  • Manufacturer Part #A802-04-110-05
3.2 out of 5 Customer Rating

1/2 x 11 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GND11
  • Item #189852
  • Manufacturer Part #A802-04-110-05
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2850
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Welded
Length:
11
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Welded
Schedule Class:
40
UPC:
690291351532