1/2 x 6-1/2 in. PVC Schedule 80 Nipple
1/2 x 6-1/2 in. PVC Schedule 80 Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 6-1/2
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 049081118105