1/4 in. x 1/2 in. x 1/2 in. 30 ft. Mini-Split Line Set
1/4 in. x 1/2 in. x 1/2 in. 30 ft. Mini-Split Line Set
Product Details
Product Details
- Mini-Split Line Set
Specifications
- Insulation Thickness:
- 1/2 in
- Length:
- 30 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Titanium
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No