This product requires certification to purchase.

1/4 in. x 1/2 in. x 3/4 in. 30 ft. Mini-Split Line Set

Streamline®

1/4 in. x 1/2 in. x 3/4 in. 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M40830300B6
  • Item #7692318
  • Manufacturer Part #40830300B6
3.3 out of 5 Customer Rating
Brand image
Streamline®

1/4 in. x 1/2 in. x 3/4 in. 30 ft. Mini-Split Line Set

  • Fast #
  • Part #M40830300B6
  • Item #7692318
  • Manufacturer Part #40830300B6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
3/4
Length:
30
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4
Material:
Copper, Rubber
Material Type:
C12200, Elastomer
Suction Line (OD):
1/2
UL Listed:
UL 700
UPC:
685768376378