1/4 x 0.49 in. A269 316L Seamless Stainless Steel Tubing
1/4 x 0.49 in. A269 316L Seamless Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 480 Lift: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/4
- Wall Thickness:
- 0.049 in