10 - 4 x 1-1/2 in. 3000# 316L Threadolet Stainless Steel
10 - 4 x 1-1/2 in. 3000# 316L Threadolet Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 10 in - 4 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- UL Listed:
- No