This product requires certification to purchase.

10 - 4 x 1-1/2 in. 304L Stainless Steel Threadolet

10 - 4 x 1-1/2 in. 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4L10PJ
  • Item #445389
  • Manufacturer Part #TOLS4L10PJ
3.2 out of 5 Customer Rating

10 - 4 x 1-1/2 in. 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4L10PJ
  • Item #445389
  • Manufacturer Part #TOLS4L10PJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
10 in - 4 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
1.5
Pressure Class:
3000#