This product requires certification to purchase.

10 - 5 x 2 in. 3000# SS 304L Threadolet

10 - 5 x 2 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #TOLS4L10SK
  • Item #445398
  • Manufacturer Part #TOLS4L10SK
3.2 out of 5 Customer Rating

10 - 5 x 2 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #TOLS4L10SK
  • Item #445398
  • Manufacturer Part #TOLS4L10SK
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
10 in - 5 in
Outlet Size (in)
2
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Origin
Domestic