This product requires certification to purchase.

10 - 5 x 2 in. 3000# SS 316L Threadolet

10 - 5 x 2 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6L10SK
  • Item #445420
  • Manufacturer Part #TOLS6L10SK
4.8 out of 5 Customer Rating

10 - 5 x 2 in. 3000# SS 316L Threadolet

  • Fast #
  • Part #TOLS6L10SK
  • Item #445420
  • Manufacturer Part #TOLS6L10SK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
10 in - 5 in
Fitting Type:
Threadolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Outlet Size (in):
2
Pressure Class:
3000#