10-1/4 x 9-1/2 x 6 in. Wall Vent in Silver Aluminum
10-1/4 x 9-1/2 x 6 in. Wall Vent in Silver Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Depending on size, round wall vents are available in aluminum or steel
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 6 in
- Height:
- 9-1/2 in
- Length:
- 10-1/4 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round
- Width:
- 9-1/2 in