10-1/2 in. Pneumatic Screen Door Closer in Black
10-1/2 in. Pneumatic Screen Door Closer in Black
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Used on medium-weight doors
- 10-3/8 inch tube length
- Black painted color
- Constructed of steel and diecast components
- Installation fasteners included
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- Application:
- Door
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Installation Type:
- Surface Mount
- Length:
- 10-1/2
- Material:
- Aluminum
- UPC:
- 635148517204
- Window Hardware Type:
- Door Closer