10-5/16 x 1-1/4 in. Emergency Access Tool in Stainless Steel
10-5/16 x 1-1/4 in. Emergency Access Tool in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to unlock doors
- Rubber grip sleeve
- Stainless steel finish
- Easy to use
- Universal design
- Please refer to the line art drawing and compare with your needs before purchasing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Rubber
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/2
- Door Hardware Type:
- Lock
- Handle Material:
- Rubber
- Handle Type:
- Flat
- Height:
- 12
- Length:
- 10-5/16
- Material:
- Spring Steel
- Size:
- 10-5/16 in x 1-1/4 in
- Thickness:
- 1 in
- UL Listed:
- No
- UPC:
- 635148160516
- Weight:
- 0.14
- Width:
- 1-1/4