10 Black A333 GR6 T80 Seamless SRL Pipe
10 Black A333 GR6 T80 Seamless SRL Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-333 Grade 6
- Coating:
- Black
- Fitting Type:
- Nipple, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- Schedule Class:
- T80