This product requires certification to purchase.

10 ft. T-handle Curb Box Key

10 ft. T-handle Curb Box Key

  • Fast #
  • Part #KCKLS120
  • Item #5121027
  • Manufacturer Part #20484
3.5 out of 5 Customer Rating

10 ft. T-handle Curb Box Key

  • Fast #
  • Part #KCKLS120
  • Item #5121027
  • Manufacturer Part #20484
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible shaft ( inSlinky in) on this tool allows the key to bend and provide a better connection with the curb key
  • Use with tilted or broken boxes, or when the curb stop is not aligned with the box
  • Length of rigid shaft is 2 ft
  • Shaft diameter: 3/4 in
  • Use penetrating oil once a month to keep tool up and running
  • Key for 1 in. ID boxes has a 3/8 in. slot to fit over the valve nut
  • Key for 2-1/2 in. ID boxes has a 9/16 in. slot to fit over the valve nut
  • Requires Certification

Documents


Specifications

Handle Type:
T-handle
Height:
10 ft
Length:
10 ft
Tool Type:
Curb Box Key