10 ft. x 4 in. Line Set Cover System Galvanized Steel
10 ft. x 4 in. Line Set Cover System Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Gauge (metal):
- 28 ga
- Height:
- 4 in
- Length:
- 10 ft
- Line Set Type:
- Standard
- Material:
- Steel
- Package Quantity:
- Piece of 1
- Width:
- 4 in