10 ft. x 5 in. Aluminum Round Duct Pipe
10 ft. x 5 in. Aluminum Round Duct Pipe
All Sizes
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 5
- Length:
- 10
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230174774
- Vent Duct Shape:
- Round