This product requires certification to purchase.

10 in. Non-Tilt Tensioning Tool

10 in. Non-Tilt Tensioning Tool

  • Fast #
  • Part #PMP3788
  • Item #4870891
  • Manufacturer Part #MP3788
4.4 out of 5 Customer Rating
Brand image

10 in. Non-Tilt Tensioning Tool

  • Fast #
  • Part #PMP3788
  • Item #4870891
  • Manufacturer Part #MP3788
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spiral balance winding tool
  • For non tilt style windows
  • Single hook design
  • Chrome plated steel
  • Easy to use
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents


Specifications

Application:
Windows
Coating:
Chrome Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Length:
10
Material:
Steel
UPC:
635148502880
Window Hardware Type:
Tension Tool