This product requires certification to purchase.

10 in x 10 in x 10 in Duct Square-To-Round

10 in x 10 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR101010
  • Item #3687321
  • Manufacturer Part #RB55101010
3.7 out of 5 Customer Rating

10 in x 10 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR101010
  • Item #3687321
  • Manufacturer Part #RB55101010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Duct Size:
10 in x 10 in x 10 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
10 in